Zoro Homepage

Magnetic Dry Erase Board, Pen, Student Eraser Set, 12PK

  • Mfr # 21004

  • Zoro # G612351177


product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Width
12 in
Color
White
Material
Melamine, Felt, Polymer
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21004
Zoro #
G612351177
UPC #
727638210044
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Color
White
Material
Melamine, Felt, Polymer

Description

The class pack set comprises 12 two-sided 9in x 12in magnetic dry erase boards, along with 12 each of 2in x 2in erasers and black dry erase markers. This comprehensive kit is designed to enhance classroom engagement and learning experiences, facilitating interactive teaching and collaborative activities. The inclusion of markers and erasers for each board streamlines classroom management, fostering a more organized and efficient teaching environment.


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.