Zoro Homepage

Magnetic Dry Erase Learning Mat, 2-Sided Plain, 9in x 12in, 24PK

  • Mfr # 20177

  • Zoro # G204589698


product price: $60.85
/pk 24, $2.54/ea

Key Features

Includes
24 Learning Mats
Recommended Grade
Grade PK+
Material
Laminated cardstock with magnetic plate
Color
White
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20177
Zoro #
G204589698
UPC #
727638201776
Country of Origin
China

Details

Includes
24 Learning Mats
Recommended Grade
Grade PK+
Material
Laminated cardstock with magnetic plate
Color
White
Recommended Age
3+ years

Description

Magnetic, Two-Sided Plain Dry Erase Learning Mats make everything more fun! The bright white economical sheets feature a bright blue border and plain white dry erase surface on both sides. Both sides of the learning mats are magnetic receptive, allowing for use with magnetic manipulatives. Flipside Learning Mats are lightweight, making them simple to carry between class and home, plus they're easy to store. The mats feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Each sheet measures 9" x 12". Includes 24 individual mats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.