
Magnetic Dry Erase Learning Mat, Two-Sided Plain, 9in x 12in, 48PK
Mfr # 20277
Zoro # G604589700
product price: $108.99
/pk 48, $2.27/ea
Free Shipping & Returns
Key Features
Includes
48 Learning Mats
Recommended Grade
Grade PK+
Color
White
Recommended Age
3+ years
Material
Laminated cardstock with magnetic plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20277
Zoro #
G604589700
UPC #
727638202773
Country of Origin
China
Details
Includes
48 Learning Mats
Recommended Grade
Grade PK+
Color
White
Recommended Age
3+ years
Material
Laminated cardstock with magnetic plate
Description
Magnetic, Two-Sided Plain Dry Erase Learning Mats make everything more fun! The bright white economical sheets feature a bright blue border and plain white dry erase surface on both sides. Both sides of the learning mats are magnetic receptive, allowing for use with magnetic manipulatives. Flipside Learning Mats are lightweight, making them simple to carry between class and home, plus they're easy to store. The mats feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Each sheet measures 9" x 12". Includes 48 individual mats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.