Shop FLIPSIDE
See all product information
Create Account
Magnetic Flip Easel
- Mfr # 50005
- Zoro # G9275116
product price:Â
$
15.65
/ea
Key Features
Features
Magnetic, Double Sided, Adjustable
Color
White
Board Height
12" (1 ft)
Board Width
12" (1 ft)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50005
- Zoro #
- G9275116
- UPC #
- 727638500053
- Country of Origin
- China
- Item
- Dry Erase Board Easel
- Features
- Magnetic, Double Sided, Adjustable
- Color
- White
Dimensions
- Board Height
- 12" (1 ft)
- Board Width
- 12" (1 ft)
Description
The 12" x 12" magnetic dry erase flip easel provides adjustable slanting at any angle, offering ergonomic comfort and optimal viewing for users. With its dual-sided magnetic surface and compact design, it maximizes workspace efficiency while enhancing organization and convenience. Its portability, durability, and easy-to-clean features make it a versatile tool suitable for various settings such as offices, classrooms, and workshops.
- The 12" x 12" magnetic dry erase flip easel provides adjustable slanting at any angle, offering ergonomic comfort and optimal viewing for users. With its dual-sided magnetic surface and compact design, it maximizes workspace efficiency while enhancing organization and convenience. Its portability, durability, and easy-to-clean features make it a versatile tool suitable for various settings such as offices, classrooms, and workshops.
- Its adjustable slant feature allows it to be positioned at any angle, providing ergonomic comfort and optimal viewing for users.
- The compact size of the easel makes it ideal for smaller spaces such as desks, countertops, or classroom tables, maximizing workspace efficiency.
- Enables users to attach documents, notes, or other materials to the surface, enhancing organization and convenience.
- Suitable for various applications including teaching, presentations, group discussions, planning sessions, or personal organization.
- 12" x 12" Dry erase easel has a lightweight design and compact size making it easy to transport between locations, allowing users to bring it to meetings, classrooms, or workshops as needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.