Zoro Homepage

Magnetic Table Top Easel Green Chalk/ White Markerboard

  • Mfr # 17306

  • Zoro # G312351255


product price: $59.85
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Board Color
Green Chalkboard
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17306
Zoro #
G312351255
UPC #
727638173066
Country of Origin
United States

Dimensions

Width
18 in
Depth
2 in
Length
19.5 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Board Color
Green Chalkboard

Description

Magnetic Table Top Easel is designed for table top use. This framed wooden easel features a white magnetic dry-erase surface on one side and a green chalkboard on the reverse. Large center tray provides useful storage space. Great for use in the classroom, a daycare, and the home. Perfect size for small group activities. Easel measures 19.5in H x 18in W.


  • Framed wooden easel features a white magnetic dry-erase surface on one side and a green chalkboard on the reverse.
  • Large center tray provides useful storage space.
  • Perfect size for small group activities.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.