Zoro Homepage

Magnetic Teaching Easel

  • Mfr # 17390

  • Zoro # G212351249


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17390
Zoro #
G212351249
UPC #
727638173905
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Depth
54 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel

Description

The Teaching Easel is our largest easel features a magnetic dry-erase surface mounted horizontally, making group activities easier. Surface measures 35 Wx 22 H and is adjustable to two different heights. Reverse side comes with a standard masonite surface for attaching charts and writing pads. Includes two full length trays for supplies and a large 21D x 36W bottom storage shelf. Measures 54in H x 36 W.


  • Largest easel features a magnetic dry-erase surface mounted horizontally, making group activities easier.
  • Reverse side comes with a standard masonite surface for attaching charts and writing pads.
  • Includes two full length trays for supplies and a large 21D" x 36W" bottom storage shelf.
  • Teachers and students will both love this easel

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.