Magnetic Whiteboard Animal Student Erasers, 60PK
- Mfr # 35060
- Zoro # G723940161
product price:Â
$
67.15
/pk of 60, $1.12/ea
Key Features
Width
2 in
Length
2 in
Includes
60 erasers
Material
EVA Foam
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35060
- Zoro #
- G723940161
- UPC #
- 727638350603
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 0.87 in
Details
- Item
- Erasers and Markers
- Includes
- 60 erasers
- Material
- EVA Foam
- Color
- Assorted
Description
Magnetic erasers are perfect for student-size whiteboards and chalkboards. 2" x 2" size is perfect for young hands. Set includes six different animal designs: red dog, blue cat, red bird, yellow monkey, green mouse, blue bear. Dense EVA foam backing with flocked, dust-attracting fabric eraser surface that will stick to any magnetic-receptive surface. Erasers measure 2" wide x 2" high x 0.875" thick. Set of 60.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.