Zoro Homepage

Magnetic Whiteboard Animal Student Erasers Bulk Class, 36PK

  • Mfr # 35020-3

  • Zoro # G912351174


product price: $29.89
/pk 36, $0.83/ea

Key Features

Material
Felt
Color
Assorted
Length
6 in
Width
8 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35020-3
Zoro #
G912351174
UPC #
727638732362
Country of Origin
United States

Dimensions

Length
6 in
Width
8 in
Depth
2 in

Details

Material
Felt
Color
Assorted
Includes
36 erasers

Description

Whimsically-designed magnetic erasers are perfect for student-size whiteboards and chalkboards. 2in x 2in size is perfect for young hands. Set includes two each of six animal designs: red dog, blue cat, red bird, yellow monkey, green mouse, blue bear. Dense EVA foam backing with flocked, dust-attracting fabric eraser surface will stick to any magnetic-receptive surface. Erasers measure 2in wide x 2in high x 0.875in thick. Set of 36.


  • Magnetic erasers are perfect for student-size whiteboards and chalkboards.
  • Dense EVA foam backing with flocked, dust-attracting fabric eraser surface that will stick to any magnetic-receptive surface.
  • 2" x 2" size is perfect for young hands.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.