Marquee Easel Natural Hardwood White Dry Erase/Black Dry Erase

  • Mfr # 31700

  • Zoro # G412351360


product price:  $74.49
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31700
Zoro #
G412351360
UPC #
727638317002
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Depth
42 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel

Description

Signage easels are ideal for announcements, sales, specials, menus, and much more! Easels fold flat for easy storage. This natural hardwood easel features a white dry-erase board on one side and a black dry-erase board on the reverse side. 4in2in T x 24in W


  • Natural hardwood easel features a white dry-erase board on one side and a black dry-erase board on the reverse side.
  • Ideal for announcements, sales & specials, menus, and much more!
  • Measures 42" H x 24" W.
  • Use with neon chalk or dry erase markers on black dry erase side to make your sign pop

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.