Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquee Easel Stained Hardwood Two Black Chalkboards

  • Mfr # 31221

  • Zoro # G612351252


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wood, Hardboard, chalkboard
Includes
1 easel
Width
42 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31221
Zoro #
G612351252
UPC #
727638312212
Country of Origin
United States

Dimensions

Width
42 in
Depth
0.75 in
Length
24 in

Details

Color
Assorted
Material
Wood, Hardboard, chalkboard
Includes
1 easel
Board Option
Two Black Chalkboards

Description

Stained Black Chalkboard Marquee Easel is ideal for use as signage and sidewalk easels. Great for announcements, sales and specials, menus, and much more. Easels fold flat for easy storage. Available in natural or stained hard wood. See #31222 for natural option. Measures 4in2in H X 24in W. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.


  • Ideal for announcements, sales & specials, menus, and much more!
  • Stained Black Chalkboard Marquee Easel is ideal for use as signage and sidewalk easels.
  • Measures 42" H X 24" W.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.