
Marquee Easel Stained Hardwood White Dry Erase/Black Dry Erase
Mfr # 31710
Zoro # G112351295
product price: $72.55
/eaKey Features
Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Width
24 in
Board Option
White Dry Erase/Black Dry Erase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31710
Zoro #
G112351295
UPC #
727638317101
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Depth
42 in
Details
Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Board Option
White Dry Erase/Black Dry Erase
Description
Signage easels are ideal for announcements, sales, specials, menus, and much more! Easels fold flat for easy storage. This stained hardwood easel features a white dry-erase board on one side and a black dry-erase board on the reverse side. 4in2in T x 24in W
- Stained hardwood easel features a white dry-erase board on one side and a black dry-erase board on the reverse side.
- Ideal for announcements, sales & specials, menus, and much more!
- Measures 42" H x 24" W.
- Use with neon chalk or dry erase markers on black dry erase side to make your sign pop
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.