Zoro Homepage

Mini Dry Erase Answer Paddles With Colored Pens And Erasers Class Bulk, 12PK

  • Mfr # 19136

  • Zoro # G312351231


product price: $52.25
/pk 12, $4.35/ea

Key Features

Overall Height
9 in
Overall Width
5 in
Color
White
Depth
0.125 in
Material
Melamine, Felt, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19136
Zoro #
G312351231
UPC #
727638191367
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
5 in
Depth
0.125 in

Details

Color
White
Material
Melamine, Felt, Polymer
Marker Colors
Assorted

Description

Quick and quiet whole class participation made easy with Mini Answer Paddles. Great for review sessions, surveys, assessments, and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Make everything more fun with dry erase paddles. Set of 12 paddles, 12 erasers, and 12 assorted color markers 3 of each color; red, blue, purple, and greenIdeal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Durable, non-ghosting surface


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Fun for All Ages - Handles are designed to fit with hands of all sizes
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.