Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Ply Project Board, 36in. x 48in., White, 4PK

  • Mfr # 18042

  • Zoro # G515993382


product price: $30.25
/pk 4, $7.56/ea

Key Features

Includes
4 Project Boards
Material
Corrugated Paper
Color
White
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18042
Zoro #
G515993382
UPC #
727638180422
Country of Origin
United States

Details

Includes
4 Project Boards
Material
Corrugated Paper
Color
White
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36 H x 48 W. Side panels measure 36 H x 12.75 W. Center panel measures 36 H x 22.5 W. Pack of 4 white project boards.


  • Trusted by parents, students, and teachers for over 25 years - our presentation project boards have been the backdrop for millions of award-winning science fair projects in schools across the country.
  • Trifold Poster Board measuring 36"H x 48"W is the ideal size for all display and presentation projects. When opened center panel measures 22.5" wide, side panels measure 12.75"
  • Use this Vision Board to explore endless creative possibilities with paint, markers, crayons, glue and all forms of wet or dry media - our opaque, brightly colored interiors are ready to show off your creative vision and display your research and data.
  • Economical, quick and versatile project board solution for display needs in commercial settings: ideal for job fairs, tradeshows, special events and promotions for your business.
  • Unlike our competitors, no large branding design or logos on the back of our boards.
  • Pack of 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.