Zoro Homepage

Oval Dry Erase Answer Paddle + Pen + Student Eraser Class Sets Retail, 12PK

  • Mfr # 11232

  • Zoro # G812351175


product price: $64.35
/pk 12, $5.36/ea

Key Features

Overall Height
7 in
Overall Width
12 in
Color
White
Depth
0.25 in
Material
Melamine, Felt, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11232
Zoro #
G812351175
UPC #
727638112324
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
12 in
Depth
0.25 in

Details

Color
White
Material
Melamine, Felt, Polymer
Marker Colors
Black

Description

Make everything more fun with dry erase paddles. Quick and quiet whole class participation made easy with Dry Erase Answer Paddles. Great for review sessions, surveys, assessments, and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Pack of 12 paddles, erasers, and black dry erase markers. Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from 3 shapesFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - Mini Round 5in x 9in- Oval 7in x 12in- Rectangle 8in x 9.75in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Fun for All Ages - Handles are designed to fit with hands of all sizes
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.