Zoro Homepage

Oval Dry Erase Answer Paddles, 7in. x 12in., 6PK

  • Mfr # ER10032-6

  • Zoro # G616173379


product price: $27.29
/pk 6, $4.55/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
6 Dry Erase Paddles
Material
Melamine
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER10032-6
Zoro #
G616173379
UPC #
727638518560
Country of Origin
United States

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
6 Dry Erase Paddles
Material
Melamine
Color
White

Description

Make everything more fun with dry erase paddles. Quick and quiet whole class participation made easy with Dry Erase Answer Paddles. Great for review sessions, surveys, assessments, and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Measures 7 wide x 12 high x 0.25 deep. Trust your marker will erase easily each and every time. Use for all ages 3 and up. Pack of 6 Dry Erase Paddles.


  • Quick and quiet whole class participation made easy with Dry Erase Answer Paddles
  • Fun for All Ages- Handles are designed to fit with hands of all sizes
  • Individual and Group Use- Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface- Non-ghosting, high-quality surface wipes clean.
  • Saves Paper- Dry erase boards save paper and can be used over and over.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.