Zoro Homepage

Premium Corrugated Plastic Dry Erase Marquee Easel, 4PK

  • Mfr # 31276-4

  • Zoro # G712351169


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
Corrugated Plastic, melamine
Width
23 in
Depth
35.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31276-4
Zoro #
G712351169
UPC #
727638312779
Country of Origin
United States

Dimensions

Width
23 in
Depth
35.5 in
Length
15 in

Details

Color
White
Material
Corrugated Plastic, melamine

Description

Our new easel is the perfect sturdy and lightweight solution for displaying announcements, menus, messages, and much more. Constructed from 100% recycled and recyclable corrugated plastic, it is easy to transport and folds flat for storage.


  • Easy to assemble
  • Non-ghosting dry erase surfaces
  • Measures 35.5"T x 23"W x 15"D
  • Convenient handle for transport
  • Weighs only 2 pounds

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.