Premium Corrugated Plastic Dry Erase Tabletop Marquee Easel, 11in. x 17in., 2PK

  • Mfr # 31277

  • Zoro # G215993354


product price: $47.59
/pk 2, $23.80/ea

Key Features

Color
White
Material
Plastic
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
2 Easels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31277
Zoro #
G215993354
UPC #
727638127731
Country of Origin
United States

Details

Color
White
Material
Plastic
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
2 Easels

Description

Our versatile tabletop corrugated plastic dry erase easel is the ideal solution for showcasing announcements, menus, and messages with ease. Crafted for durability and convenience, this easel is both sturdy and lightweight, providing a compact display that effortlessly fits onto any desktop setting. Made from 100% recycled and recyclable corrugated plastic, it aligns with eco-friendly values. The thoughtful design makes it easy to transport and the ability to fold flat for efficient storage. With dimensions of 11H x 17W x 8D, this easel strikes the perfect balance between functionality and space-saving necessities. Pack of 2.


  • Hassle free set up with our easel's user-friendly assembly process.
  • Revel in a clear and vibrant surface every time, thanks to our easel's non-ghosting dry erase finish that maintains a pristine appearance.
  • Measuring at a compact 11" x 17", our countertop easel strikes the perfect balance between compact size and effective display area for a variety of uses.
  • With a thoughtful design for easy transport and the ability to fold flat for storage, making it an ideal choice for on-the-go needs or limited space.
  • Enjoy the perfect balance between sturdiness and lightweight design, ensuring a durable easel that is easy to handle and move around as needed.
  • Effortlessly showcase announcements, menus, and messages

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.