Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOARD;D-ERAS;9X12;24PK

  • Mfr # 24912

  • Zoro # G010771348


product price: $55.55
/ea

Key Features

Board Color
White
Corner Shape
Rectangle
For Use
Multipurpose
Features
Warp Resistant
Board Width
9in (0.8 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24912
Zoro #
G010771348
UPC #
727638249129
Country of Origin
United States

Dimensions

Board Width
9in (0.8 ft)
Board Height
12in (1 ft)

Details

Item
Dry Erase Board
Board Color
White
Corner Shape
Rectangle
For Use
Multipurpose
Features
Warp Resistant

Description

Economical, unframed lapboard tablet features a bright white dry-erase surface for math and handwriting practice, doodling, brainstorming and more! High-quality design delivers ghost-proof, write-and-wipe performance, no matter how often you use it. Warp- and chip-resistant backing features nipped corners and smooth edges for safe, comfortable use. Board Type: Dry Erase; Board Width: 12in; Board Height: 9in; Surface Material: Melamine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.