Zoro Homepage

<p>These black chalkboards feature a premium slate surface that erases and cleans easily&#46; Rememb

  • Mfr # 34210

  • Zoro # G003959845


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34210
Zoro #
G003959845
UPC #
727638342103
Country of Origin
China

Description

These black chalkboards feature a premium slate surface that erases and cleans easily. Remember to always "chalk-in" the surface; this eliminates the halo effect and ensures long life. Aluminum framed. Measures 36" x 48" . For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Features
  • Durable and sturdy design
  • Made from high quality material
Specifications
  • Color: Black
  • Material: Aluminum
  • Size: 36 x 48 in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.