Zoro Homepage

Rectangular Dry Erase Answer Paddle + Pen + Student Eraser Class Sets Retail, 12PK

  • Mfr # 10041

  • Zoro # G812351182


product price: $71.45
/pk 12, $5.95/ea

Key Features

Overall Height
8 in
Overall Width
9.75 in
Depth
0.25 in
Material
Melamine, Felt, Polymer
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041
Zoro #
G812351182
UPC #
727638100413
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
9.75 in
Depth
0.25 in

Details

Material
Melamine, Felt, Polymer
Color
White

Description

Make everything more fun with a dry erase paddle that can be used for answering questions, bidding, casting votes, ranking items and oral quizzes. Great for everyone to be actively involved in the classroom and easy for the teachers to see who answered the questions correctly. Wipes easily for the next use. Non-ghosting, high quality surface. Larger area to write on. Hardboard backing is warp and chip resistant. ooth edges for safety and comfort. Paddle measures 8 x 9.75 x 0.25. Erasers are 2in x 2in x 1in. Includes 12 paddles, 12 dry erase markers and 12 erasers.


  • Better for the environment because you are saving paper.
  • Great for games, small group activities, bidding, class engagement and online teaching
  • Designed to fit all size hands for comfort.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.