Zoro Homepage

Rectangular Graph Double Sided Dry Erase Answer Paddle + Colored Pens + Erasers, 12PK

  • Mfr # 19125

  • Zoro # G912351259


product price: $71.89
/pk 12, $5.99/ea

Key Features

Overall Height
7.75 in
Overall Width
10 in
Material
Melamine, Felt, Polymer
Color
White
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19125
Zoro #
G912351259
UPC #
727638191251
Country of Origin
United States

Dimensions

Overall Height
7.75 in
Overall Width
10 in
Depth
0.13 in

Details

Material
Melamine, Felt, Polymer
Color
White
Marker Colors
Assorted Colors

Description

Make learning more fun with dry erase boards. 1/8in thick two-sided rectangular dry erase graphing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Pack of 12 graphing paddles, 12 erasers, and 12 assorted dry erase markers 3 of each color; red, green, blue, purpleIdeal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Fun for All Ages - Handles are designed to fit with hands of all sizes
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.