Zoro Homepage

Rectangular Graph Double Sided Dry Erase Answer Paddle + Pens + Erasers Class , Black, 12PK

  • Mfr # 18125

  • Zoro # G812351168


product price: $66.79
/pk 12, $5.57/ea

Key Features

Overall Height
7.75 in
Overall Width
10 in
Depth
0.13 in
Color
White
Material
Melamine, Felt, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18125
Zoro #
G812351168
UPC #
727638182730
Country of Origin
United States

Dimensions

Overall Height
7.75 in
Overall Width
10 in
Depth
0.13 in

Details

Color
White
Material
Melamine, Felt, Polymer
Marker Colors
Black

Description

Make learning more fun with dry erase boards. 1/8in thick two-sided rectangular dry erase graphing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Pack of 12 paddles, erasers, and black dry erase markers.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from writing and math paddlesFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options: -7.75in x 10


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Fun for All Ages - Handles are designed to fit with hands of all sizes
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.