
Rectangular Lined Dry Erase Answer Paddle Class Bulk, 24PK
Mfr # 18024
Zoro # G412351179
product price: $71.95
/pk 24, $3.00/eaKey Features
Overall Height
7.75 in
Overall Width
10 in
Material
Melamine
Depth
0.13 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18024
Zoro #
G412351179
UPC #
727638180248
Country of Origin
United States
Dimensions
Overall Height
7.75 in
Overall Width
10 in
Depth
0.13 in
Details
Material
Melamine
Color
White
Description
Make learning more fun with dry erase boards. 1/8in thick two-sided rectangular dry erase writing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Includes a set of 24in individual paddles.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Fun for All Ages - Handles are designed to fit with hands of all sizes
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.