Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red & Blue Ruled/Plain White Dry Erase Dual Sided Board + Markers + Student Eraser Set, 12PK

  • Mfr # 21134

  • Zoro # G212351287


product price: $80.15
/pk 12, $6.68/ea
Free Shipping & Returns

Key Features

Includes
12 Dry Erase boards, 12 color pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Material
Melamine, Felt, Polymer
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21134
Zoro #
G212351287
UPC #
727638211348
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
12 Dry Erase boards, 12 color pens, 12 erasers
Material
Melamine, Felt, Polymer
Color
Assorted
Marker Colors
Assorted Colors

Description

Learning to write takes practice, practice, practice. Ruled dry erase boards make that happen while saving paper. Sized to sit on a desk or a lap, these boards will get your students on their way to mastering handwriting quickly! Each set includes 12 boards, 12 erasers, and 12 colored markers 3 of each color; red, blue, green, purple


  • Economical, unframed red & blue ruled dry erase board, colored markers, and eraser set
  • Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format.
  • Quality write-and-wipe board surface is non-ghosting with rounded corners and smooth edges for safety and comfort.
  • Early learners will enjoy practicing on these boards

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.