Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small White Foam Board, 16in X 20in, 25PK

  • Mfr # 16200-25

  • Zoro # G812351380


product price: $76.59
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
White
Width
20 in
Length
16 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16200-25
Zoro #
G812351380
UPC #
727638003028
Country of Origin
United States

Dimensions

Width
20 in
Length
16 in
Depth
0.19 in
Size
16" x 20"

Details

Material
Foam
Color
White

Description

Pre-cut foam board is perfect for smaller projects that don't need a full size sheet! The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts! Boards measure 16in x 20in with 3/16in 5mm thick, dense white polystyrene foam core and white on back of sheet. Pack of 25.


  • Pre-cut foam board is perfect for smaller projects that don't need a full size sheet!
  • Smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives.
  • Lightweight and rigid, foam board cuts easily with a utility knife or razor.
  • Ideal for signs, photo displays, and more!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.