Zoro Homepage

Small White Foam Board, 18in X 24in, 25PK

  • Mfr # 18240-25

  • Zoro # G112351172


product price: $63.35
/pk 25, $2.53/ea

Key Features

Material
Foam
Color
White
Width
24 in
Length
18 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18240-25
Zoro #
G112351172
UPC #
727638003189
Country of Origin
United States

Dimensions

Width
24 in
Length
18 in
Depth
0.19 in
Size
18" x 24"

Details

Material
Foam
Color
White

Description

Pre-cut foam board is perfect for smaller projects that don't need a full size sheet! The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts! Boards measure 18in x 24in with 3/16in 5mm thick, dense white polystyrene foam core and white on back of sheet. Pack of 25


  • Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts!
  • Smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives.
  • Lightweight and rigid, foam board cuts easily with a utility knife or razor.
  • Perfect for mounting photographs and artwork

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.