Zoro Homepage

Spiral-Bound Flip Chart Stand, 33in Height, 24in Width, 14in Length

  • Mfr # 30500

  • Zoro # G7536060


product price: $26.89
/ea

Key Features

Color
Blue
Material
1 Ply Corrugated
Includes
1 flip chart stand
Recommended Age
3+ Years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500
Zoro #
G7536060
UPC #
727638305009
Country of Origin
United States

Dimensions

Width
24"
Height
14"

Details

Color
Blue
Material
1 Ply Corrugated
Includes
1 flip chart stand
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Features
Lightweight

Description

Keep spiral bound charts visible and in good condition! This lightweight and portable blue corrugated stand holds 24" x 32" and 24" x 16" spiral bound chart tablets. Comes with instructions for easy assembly and shrink wrapped with a full color label. 24" wide x 33" high x 14 " deep base. Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.