Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Student Felt Erasers, 2in. x 2in., 30PK

  • Mfr # 30309

  • Zoro # G015993370


product price: $54.55
/pk 30, $1.82/ea

Key Features

Material
Felt
Color
Black
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
30 Erasers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30309
Zoro #
G015993370
UPC #
727638303098
Country of Origin
United States

Details

Material
Felt
Color
Black
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
30 Erasers

Description

Erasers for dry erase and chalk boards are sized with students' hands in mind. One piece dense felt construction will not unravel for extra long use. Erasers measure 2 x 2 x 1. Pack of 30.


  • Erasers for dry erase and chalkboards are sized with students' hands in mind.
  • One piece dense felt construction will not unravel for extra long use.
  • Erasers Measures 2" x 2" x 1".
  • Pack of 30.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.