Zoro Homepage

Study Carrel, 12X48, Wht, PK24

  • Mfr # FLP6000524

  • Zoro # G6902590


product price: $73.19
/pk 24, $3.05/ea

Key Features

Type
Portable Wall
Panel Size
Side Panel: 12 in H x 12.75 in W, Center Panel: 12 in H x 22.5 in W
Material
Corrugated
Color
White
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLP6000524
Zoro #
G6902590
UPC #
-
Country of Origin
United States

Dimensions

Panel Size
Side Panel: 12 in H x 12.75 in W, Center Panel: 12 in H x 22.5 in W
Length
48 in
Overall Width
48 in
Height (In.)
12 in

Details

Type
Portable Wall
Material
Corrugated
Color
White
Item
Study Carrel,12X48,Wht,PK24
Features
Tri-fold, Sturdy, Lightweight; 0% Post-consumer-waste
Assembly
Not Required
Recycled
Yes
Application/Usage
Instant Testing Center, Private Study Area

Description

Study Carrel,12X48,Wht,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.