Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Top Easel Black Chalk/White Markerboard

  • Mfr # 17405

  • Zoro # G212351355


product price: $53.45
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Board Color
Black Chalkboard
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17405
Zoro #
G212351355
UPC #
727638174056
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
18.5 in
Length
18 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Board Color
Black Chalkboard

Description

Table Top Easel is great for the classroom, daycare center, and home! They are designed for table top use. This easel features a white dry-erase surface on one side and a black chalkboard on the reverse. Large center tray provides useful storage space. The small size is perfect for use by children. Kids can practice their writing and drawing with the Table Top Easel. Measures 18.5in H x 18in W.


  • This easel features a white dry-erase surface on one side and a black chalkboard on the reverse.
  • Large center tray provides useful storage space.
  • The small size is perfect for use by children.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.