Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Top Easel Green Chalk/White Markerboard

  • Mfr # 17305

  • Zoro # G412351209


product price: $53.45
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Board Color
Green Chalkboard
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17305
Zoro #
G412351209
UPC #
727638173059
Country of Origin
United States

Dimensions

Width
18 in
Length
18.5 in
Depth
2 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine
Includes
1 easel
Board Color
Green Chalkboard

Description

Table Top Easel is great for the classroom, daycare center, and home! They are designed for table top use. This easel features a white dry-erase surface on one side and a green chalkboard on the reverse. Large center tray provides useful storage space. The small size is perfect for use by children. Kids can practice their writing and drawing with the Table Top Easel. Measures 18.5in H x 18in W.


  • This easel features a white dry-erase surface on one side and a green chalkboard on the reverse.
  • Large center tray provides useful storage space.
  • The small size is perfect for use by children.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.