Zoro Homepage

Two-Sided Dry Erase Board, Plain/Red & Blue Ruled, 9in. x 12in., 4PK

  • Mfr # ER10034-4

  • Zoro # G416172237


product price: $27.49
/pk 4, $6.87/ea

Key Features

Material
Melamine
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
4 Dry Erase Boards
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER10034-4
Zoro #
G416172237
UPC #
727638653346
Country of Origin
China

Details

Material
Melamine
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
4 Dry Erase Boards
Color
Assorted

Description

Two-sided red & blue ruled dry erase boards are great for teaching and practicing fundamentals at the early learner stage. Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format. Each line set measures 1-1/8 with 3/8 of blank descender space between sets. Back side is plain white dry erase. Boards feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Hardboard backing will not warp or chip. Measures 12 x 9 x 0.125 thick. Sold as a pack of 4.


  • Two-sided red & blue ruled dry erase boards are great for teaching and practicing fundamentals at the early learner stage.
  • Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format.
  • High-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners.
  • Early learners will enjoy practicing on these boards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.