Zoro Homepage

Two-Sided Dry Erase Board, Plain/Ruled, 9" x 12", Class, PK12

  • Mfr # 10134

  • Zoro # G5187586


product price: $64.85
/pk 12, $5.40/ea

Key Features

Recommended Grade
K+
Recommended Age
5+ Years
Material
Hardboard Backing
Color
White, Red, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10134
Zoro #
G5187586
UPC #
727638101342
Country of Origin
United States

Details

Recommended Grade
K+
Recommended Age
5+ Years
Material
Hardboard Backing
Color
White, Red, Blue

Description

Two-sided red & blue ruled dry erase boards are great for teaching and practicing fundamentals at the early learner stage. Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format. Each line set measures 1 1/8" with 3/8" of blank descender space between sets. Back side is plain white dry erase. Boards feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Hardboard backing will not warp or chip. Measure 12" x 9" x 0.125" thick. Pack of 12 boards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.