White Dry Erase Stickables With Dry Erase Marker, 4in X 4in, 48PK

  • Mfr # 93344

  • Zoro # G912351303


product price: $46.15
/pk 48, $0.96/ea

Key Features

Overall Height
4 in
Overall Width
4 in
Color
White
Material
White PET, Steel Sheeting, High-Cling Liner
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93344
Zoro #
G912351303
UPC #
727638933448
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Depth
0.06 in
Size
4" x 4"

Details

Color
White
Material
White PET, Steel Sheeting, High-Cling Liner

Description

Stickables are high-quality self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Includes 4in packs, each pack contains 12 white reusable sticky notes, a dry erase marker and measures 4in x 4in.


  • High quality, self-sticking reusable notes
  • 100% erasable and washable, leaving no stains or ghosting
  • Includes 4 packs of 12 reusable sticky notes and a dry erase marker
  • Keep your home, office, or classroom organized
  • Notes are magnetic receptive

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.