
White Dry Erase Stickables With Dry Erase Marker, 5in X 5in, 12PK
Mfr # 91155
Zoro # G612351269
product price:Â $14.65
/pk 12, $1.22/eaKey Features
Includes
12 stickables, 1 dry erase marker with eraser cap
Overall Height
5 in
Overall Width
5 in
Depth
0.06 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91155
Zoro #
G612351269
UPC #
727638911552
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
5 in
Depth
0.06 in
Size
5" x 5"
Details
Includes
12 stickables, 1 dry erase marker with eraser cap
Color
White
Material
White PET, Steel Sheeting, High-Cling Liner
Description
Stickables are high-quality self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Includes 1 pack, each pack contains 12 white reusable sticky notes, a dry erase marker and measures 5in x 5in.
- High quality, self-sticking reusable notes
- 100% erasable and washable, leaving no stains or ghosting
- Includes 1 pack of 12 reusable sticky notes and a dry erase marker
- Keep your home, office, or classroom organized
- Notes are magnetic receptive
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.