Zoro Homepage

White Plastic Study Carrel Bulk, PK12

  • Mfr # 19972-12

  • Zoro # G9275134


product price: $56.65
/pk 12, $4.72/ea

Key Features

Color
White
Material
Plastic
Height
12 in
Length
1.10 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19972-12
Zoro #
G9275134
UPC #
727638002878
Country of Origin
United States

Dimensions

Height
12 in
Length
1.10 in
Width
48 in

Details

Color
White
Material
Plastic
Item
Study Carrel

Description

White Premium Study Carrels are made from durable, lightweight corrugated plastic. Rounded corners are safe for use with children. Available in 12 or 24 packs, these study carrels are superior to less rigid competitor products. When looking for a study carrel that can be used longer than our corrugated paper study carrels. Pack of 12 Study Carrels. 12 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.