Zoro Homepage

4mm Lens, Carry Case/Mounting Support

  • Mfr # T197412

  • Zoro # G8082952


product price: $3,399.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Lenses
For Use With
FLIR T200 to FLIR B400
For Use With - IR Cameras and Thermometers
FLIR 200 Series, FLIR 400 Series
Includes
Carrying Case, Mounting Support
Features
Wide Angle Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T197412
Zoro #
G8082952
UPC #
845188004484
Country of Origin
Sweden

Dimensions

Overall Height
2 3/8 in
Overall Depth
3 5/8 in

Details

Item - Infrared Imager and Thermometer Accessory
Lenses
Item
Infrared Camera Lens
For Use With
FLIR T200 to FLIR B400
For Use With - IR Cameras and Thermometers
FLIR 200 Series, FLIR 400 Series
Includes
Carrying Case, Mounting Support
Features
Wide Angle Lens
Compatible with Series
FLIR T4XX Series
Compatible with Brand
FLIR
Product Type
Infrared Camera Lens

Description

Infrared Camera Lens, Includes Carrying Case, Mounting Support, Features Wide Angle Lens, Compatible with Series FLIR T4XX Series, Overall Depth 3 5/8 in, Overall Height 2 3/8 in, Product Type Infrared Camera Lens, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.