Zoro Homepage

AC Line Splitter, 15A, 120VAC

  • Mfr # TA55

  • Zoro # G9469616


product price: $38.75
/ea

Key Features

Includes
Instructions
Features
Built-In Recessed Voltage Testing Inputs, Provides Easy and Safe Measurements of Current and Voltage from Two or Three Wire Outlets
For Use With
Clamp Meter
Max. Output Current
15.0 A
Max. AC Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA55
Zoro #
G9469616
UPC #
793950377550
Country of Origin
China

Dimensions

Height
5 1/4 in
Width
2 in
Depth
1 in
Manufacturer Warranty Length
2 yr
Tool Height
5.3 in
Tool Width
2 in
Tool Length
1 in

Details

Item
AC Line Splitter
Includes
Instructions
Features
Built-In Recessed Voltage Testing Inputs, Provides Easy and Safe Measurements of Current and Voltage from Two or Three Wire Outlets
For Use With
Clamp Meter
Max. Output Current
15.0 A
Max. AC Voltage
120
Function
Provides Easy and Safe Measurement of Current Without the Need to Cut Off the Plug and Separate the Conductors
CAT Safety Rating
CAT II 600V
Current Multiplier Loop
X1, X10
For Voltage Range
120V AC
Maximum Current Measured
15 A
Testing Functions
Voltage Check

Description

AC Line Splitter, CAT Safety Rating CAT II 600V, Current Multiplier Loop X1, X10, For Voltage Range 120V AC, Maximum Current Measured 15 A, Tool Height 5.3 in, Tool Length 1 in, Tool Width 2 in, Features Built-In Recessed Voltage Testing Inputs, Provides Easy and Safe Measurements of Current and Voltage from Two or Three Wire Outlets, For Use With Clamp Meter, Manufacturer Warranty Length 2 yr, Testing Functions Voltage Check

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.