Zoro Homepage

Battery Charger, c/w-FLIR

  • Mfr # T912186

  • Zoro # G506153849


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supply
Overall Depth
4 3/4 in
Overall Width
1 3/4 in
For Use With - IR Cameras and Thermometers
FLIR SI124 Battery (T912185)
Overall Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T912186
Zoro #
G506153849
UPC #
-
Country of Origin
Finland

Dimensions

Overall Depth
4 3/4 in
Overall Width
1 3/4 in
Overall Height
2 5/8 in

Details

Item
Battery Charger
Includes
Power Supply
For Use With - IR Cameras and Thermometers
FLIR SI124 Battery (T912185)
Product Type
Battery Charger
Compatible with Series
FLIR Si124 Series
Compatible with Brand
FLIR

Description

Battery Charger, Includes Power Supply, Compatible with Series FLIR Si124 Series, Compatible with Grainger Part Number 797W45, 797W46, 797W47, 806M23, Overall Depth 4 3/4 in, Overall Height 2 5/8 in, Overall Width 1 3/4 in, Product Type Battery Charger, Compatible with Manufacturer Model Number Si124, Si124-LD, Si124-PD, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.