Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger

  • Mfr # T199610

  • Zoro # G2042448


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Charger
For Use With - IR Cameras and Thermometers
FLIR T5xx Series
Includes
Stand Alone (2) Bay Battery Charger
Features
External Battery Charger Lets you Charge a Battery While using the Camera so that you Never Run Out of Battery Power
Compatible with Series
FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199610
Zoro #
G2042448
UPC #
845188014780
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
3 7/8 in
Overall Depth
5 3/4 in

Details

Item - Infrared Imager and Thermometer Accessory
Charger
Item
Battery Charger
For Use With - IR Cameras and Thermometers
FLIR T5xx Series
Includes
Stand Alone (2) Bay Battery Charger
Features
External Battery Charger Lets you Charge a Battery While using the Camera so that you Never Run Out of Battery Power
Compatible with Series
FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Battery Charger
Compatible with Brand
FLIR

Description

Battery Charger, Includes Stand Alone (2) Bay Battery Charger, Features External Battery Charger Lets you Charge a Battery While using the Camera so that you Never Run Out of Battery Power, Compatible with Series FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.