Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, c/w-FLIR

  • Mfr # T911705ACC

  • Zoro # G811243488


product price: $36.19
/ea

Key Features

Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Cable
Overall Width
1/2 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T911705ACC
Zoro #
G811243488
UPC #
845188014551
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Depth
36 in
Overall Height
1/2 in

Details

Item
USB Type-C to USB Type-C cable (USB 2.0 standard), 1.0 m (Exx, T5xx, T8xx, GF7x)
Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Cable

Description

Cable, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.