Cable, c/w-FLIR
Mfr # T911940ACC
Zoro # G211243491
product price: $37.29
/eaKey Features
Features
This Cable is used to Connect the Infrared Camera with a Computer, using the USB Protocol
Overall Width
1/2 in
Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T911940ACC
Zoro #
G211243491
UPC #
845188014537
Country of Origin
Estonia
Dimensions
Overall Width
1/2 in
Overall Depth
39 5/8 in
Overall Height
1/2 in
Details
Item
USB 2.0 A to USB Type-C cable, 0.9 m (Exx, T5xx, T8xx, GF7x)
Features
This Cable is used to Connect the Infrared Camera with a Computer, using the USB Protocol
Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Cable
Description
Cable, Features This Cable is used to Connect the Infrared Camera with a Computer, using the USB Protocol, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.