Camera Accessory Kit, c/w-FLIR
Mfr # T199557ACC
Zoro # G611243503
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 1/2 in
Overall Depth
7 1/8 in
Compatible with Series
FLIR EXX Series
Overall Width
1 1/4 in
Product Type
Camera Accessory Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T199557ACC
Zoro #
G611243503
UPC #
845188014575
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Depth
7 1/8 in
Overall Width
1 1/4 in
Details
Item
Accessory Box II Exx
Compatible with Series
FLIR EXX Series
Product Type
Camera Accessory Kit
Compatible with Brand
FLIR
Description
Camera Accessory Kit, Compatible with Series FLIR EXX Series, Compatible with Grainger Part Number 60NN03, 60NN04, 60NN05, 60NN06, 60NN07, 60NN08, 60NN09, 60NN10, 60NN11, 60NN12, 60NN13, 60NN14, 60NN15, 60NN16, 60NN17, 60NN18, 60NN19, 60NN20, 60NN21, 60NN22, 60NN23, 60NN24, 813EZ0, 813EZ1, 813EZ2, 817MM6, 817MM7, 817MM8, 817MM9, 817MN0, 817MN1, 817MN2, 817MN3, 817MN4, 817MN5, 817MN6, 817MN7, 817MN8, 817MN9, 817MP0, 817MP1, 817MP2, 817MP3, 817MP4, 817MP5, 817MP6, 817MP7, Overall Depth 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.