Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flir Camera, Bullet, Fixed, 2-4/5in.L, 1.3MP C233BC

Camera, Bullet, Fixed, 2-4/5in.L, 1.3MP (Discontinued)

  • Mfr # C233BC
  • Zoro # G0029937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C233BC
Zoro #
G0029937
UPC #
841430010562
Country of Origin
Unknown

Dimensions

Height (In.)
2-51/64
Width (In.)
2-51/64
Focal Length (mm)
3.6
Depth (In.)
8 in
Length (In.)
2-51/64

Details

Item
Camera
For Use With
DVR
Includes
Hex Key, Power Pigtail Adapter
Lens
Fixed
Line Resolution
1.3MP
Power Consumption
380mA
Day/Night Capable
Day/Night
Type
Bullet
Illumination
Yes
Voltage
12V DC
Pixels
Digital: 720p / Analog: 960H

Description

Camera, For Use With DVR, Includes Hex Key, Power Pigtail Adapter, Pixels Digital: 720p / Analog: 960H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.