Zoro Homepage
This item is Discontinued.
Flir Camera, Bullet, Fixed, 5-29/32inL, 2.1MP, PK2 DNB13TF22

Camera, Bullet, Fixed, 5-29/32inL, 2.1MP, PK2 (Discontinued)

  • Mfr # DNB13TF22
  • Zoro # G0030007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNB13TF22
Zoro #
G0030007
UPC #
841430008835
Country of Origin
China

Dimensions

Width (In.)
2-39/64
Focal Length (mm)
3.6
Depth (In.)
6 19/64 in
Height (In.)
2-39/64
Length (In.)
5-29/32

Details

Item
Camera
For Use With
NVR
Lens
Fixed
Line Resolution
2.1MP
Power Consumption
12VDC
Day/Night Capable
Day/Night
Illumination
Yes
Voltage
12V DC
Type
Bullet
Pixels
1920 x 1080

Description

Camera, For Use With NVR, Pixels 1920 x 1080, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.