Zoro Homepage

Camera Probe, 640x480pxl 5.5mm

  • Mfr # VS80C55-1RM

  • Zoro # G406016800


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Features
(6) LED Lights, Brightness Control, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Includes
Front View of Camera Lens and Worklights, Probe, Probe Head, VS80 Connector
Manufacturers Warranty Length
3 yr Limited
Manufacturer Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS80C55-1RM
Zoro #
G406016800
UPC #
793950410899
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Manufacturer Warranty Length
3 yr
Camera Diameter
5.5 mm
Shaft Length
3 1/4 ft
Shaft Diameter
0.22 in

Details

Item
Camera Probe
Features
(6) LED Lights, Brightness Control, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Includes
Front View of Camera Lens and Worklights, Probe, Probe Head, VS80 Connector
Compatible with Brand
FLIR
Camera Pixel Resolution
640 x 480
Field of View
90 Degrees
Minimum Focus Distance
0.39 in
Product Type
Camera Probe
Compatible with Series
FLIR VS80 Series

Description

Camera Probe, Compatible with Manufacturer Model Number VS80, Compatible with Series FLIR VS80 Series, Compatible with Brand FLIR, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.22 in, Field of View 90 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (6) LED Lights, Brightness Control, IP67 Rating, Camera Diameter 5.5 mm, Manufacturer Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.