Zoro Homepage
This item is Discontinued.
Flir Infrared Camera, 40 mK, -4 Degrees  to 1200 Degrees F, Auto and Manual Focus FLIR E75-24-NIST

Infrared Camera, 40 mK, -4 Degrees to 1200 Degrees F, Auto and Manual Focus (Discontinued)

  • Mfr # FLIR E75-24-NIST
  • Zoro # G7676420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E75-24-NIST
Zoro #
G7676420
UPC #
793950780107
Country of Origin
Estonia

Dimensions

Manufacturers Warranty Length
2 yr Parts and Labor
Display Size
4.0

Description

Infrared Camera, Visual Light Resolution 5.0 MP, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Thermal Sensitivity 40 mK, Field of View 24 Degrees Horizontal x 18 Degrees Vertical, Focus Method Auto, Manual, Includes (2) Batteries, File Formats JPEG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.