Zoro Homepage

Car Charger, For FLIR IR Cameras

  • Mfr # T198532

  • Zoro # G5259913


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Charger
For Use With
FLIR E series, K2 and C2 Cameras
For Use With - IR Cameras and Thermometers
FLIR E series, K2, C2, C3
Features
Cable is Used to Power the Infrared Camera from the 12 V Socket in a Car
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T198532
Zoro #
G5259913
UPC #
845188004910
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
3/4 in
Overall Depth
1 m

Details

Item
Car Charger
Item - Infrared Imager and Thermometer Accessory
Charger
For Use With
FLIR E series, K2 and C2 Cameras
For Use With - IR Cameras and Thermometers
FLIR E series, K2, C2, C3
Features
Cable is Used to Power the Infrared Camera from the 12 V Socket in a Car
Compatible with Series
FLIR EX Series
Compatible with Brand
FLIR
Product Type
Car Charger

Description

Car Charger, Includes Not Applicable, Features Cable is Used to Power the Infrared Camera from the 12 V Socket in a Car, Compatible with Series FLIR EX Series, Compatible with Grainger Part Number 22UL83, 22UL84, 54ZW44, 54ZW45, 54ZW46, 55ER65, 55ER66, 55ER67, 806M46, 814MX1, 814MX2, Overall Depth 1 m, Overall Height 1 1/2 in, Overall Width 3/4 in, Product Type Car Charger, Compatible with Manufacturer Model Number C2, C3, K2, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.