Zoro Homepage

Carabiner Strap for Kxx

  • Mfr # T129915ACC

  • Zoro # G711935117


product price: $24.95
/ea

Key Features

Features
Intended to be used Between the Camera and the Retractable Lanyard
Overall Depth
1 5/8 in
Overall Width
1/8 in
Product Type
Carabiner Strap
Compatible with Series
FLIR KXX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T129915ACC
Zoro #
G711935117
UPC #
845188013790
Country of Origin
Estonia

Dimensions

Overall Depth
1 5/8 in
Overall Width
1/8 in
Overall Height
1/2 in

Details

Item
Carabiner Strap
Features
Intended to be used Between the Camera and the Retractable Lanyard
Product Type
Carabiner Strap
Compatible with Series
FLIR KXX Series
Compatible with Brand
FLIR

Description

Carabiner Strap, Features Intended to be used Between the Camera and the Retractable Lanyard, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 1 5/8 in, Overall Height 1/2 in, Overall Width 1/8 in, Product Type Carabiner Strap, Compatible with Manufacturer Model Number K33, K45, K53, K55, K65, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.