Caribiner and Lanyard Kit, c/w-FLIR
Mfr # T199398
Zoro # G611243510
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Includes
Retractable Lanyard, Neck Strap, Carabiner Strap, Lanyard Strap
Overall Depth
6 3/8 in
Overall Height
5 3/8 in
Product Type
Caribiner and Lanyard Kit
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T199398
Zoro #
G611243510
UPC #
845188012724
Country of Origin
Estonia
Dimensions
Overall Depth
6 3/8 in
Overall Height
5 3/8 in
Overall Width
2 5/8 in
Details
Item
Infrared Cameras
Includes
Retractable Lanyard, Neck Strap, Carabiner Strap, Lanyard Strap
Product Type
Caribiner and Lanyard Kit
Compatible with Brand
FLIR
Compatible with Series
FLIR KXX Series
Description
Caribiner and Lanyard Kit, Includes Retractable Lanyard, Neck Strap, Carabiner Strap, Lanyard Strap, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 48GE66, Overall Depth 6 3/8 in, Overall Height 5 3/8 in, Overall Width 2 5/8 in, Product Type Caribiner and Lanyard Kit, Compatible with Manufacturer Model Number K65, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.